Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 57 ft. L x 3 ft. W, 1" Thickness, Vinyl, Marble, Blue/White

  • Mfr # 36VK66

  • Zoro # G9795931


product price: $1,682.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length
57 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK66
Zoro #
G9795931
UPC #
662641868335
Country of Origin
United States

Dimensions

Length
57 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Blue/White
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Oil Resistant
No
Antimicrobial
No
Antifatigue
Yes
Brake Fluid Resistant
No
Weight
360 lb
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Number of Beveled Edges
4
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Thermally Insulating
Yes
Reversible
No
Metal Detectable
No
Number of Border Stripes
0
Other Standards
ASTM D2859, CPSC FF 1-70
NFSI High Traction Certified
No
NSF/ANSI 52
No
Washdown Safe
No
Durometer Rating
80
Backing Characteristics
Insulation, Wear-Resistant
USDA Certified
No
Surface Texture
Smooth
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Series
512 Marble-Tuff(TM) Max
Autoclavable
No
Single Material Construction
No
Anti-Slip Backing
Yes
X-Ray Detectable
No
Critical Radiant Flux Class Rating
Class 1
Surface Design
Marble

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.