Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 57 ft. L x 3 ft. W, 1" Thickness, Vinyl, Marble, Gray/White

  • Mfr # 36VK63

  • Zoro # G9795965


product price: $1,674.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
57 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36VK63
Zoro #
G9795965
UPC #
662641868342
Country of Origin
United States

Dimensions

Length
57 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Gray/White
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Weight
360 lb
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Other Standards
ASTM D2859, CPSC FF 1-70
Reversible
No
Thermally Insulating
Yes
Surface Design
Marble
DOC FF1-70 Rating
Yes
USDA Certified
No
Washdown Safe
No
Anti-Slip Backing
Yes
X-Ray Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Texture
Smooth
Single Material Construction
No
NFSI High Traction Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Autoclavable
No
Durometer Rating
80
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Series
512 Marble-Tuff(TM) Max
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
NSF/ANSI 52
No
Metal Detectable
No
Number of Border Stripes
0

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.