Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 57 ft. L x 4 ft. W, 1" Thickness, Vinyl, Marble, Black/White

  • Mfr # 36VK70

  • Zoro # G9795895


product price: $1,994.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
57 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK70
Zoro #
G9795895
UPC #
662641868359
Country of Origin
United States

Dimensions

Length
57 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/White
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Oil Resistant
No
Mat Shape
Rectangle
Weight
480 lb
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Thermally Insulating
Yes
Washdown Safe
No
Autoclavable
No
Reversible
No
X-Ray Detectable
No
Metal Detectable
No
Series
512 Marble-Tuff(TM) Max
Surface Texture
Smooth
NSF/ANSI 52
No
Other Standards
ASTM D2859, CPSC FF 1-70
Number of Border Stripes
0
Durometer Rating
80
USDA Certified
No
Number of Beveled Edges
4
Anti-Slip Backing
Yes
Surface Design
Marble
NFSI High Traction Certified
No
Single Material Construction
No
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Backing Characteristics
Insulation, Wear-Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.