Zoro Homepage

Antifatigue Mat, 57 ft. L x 4 ft. W, 1" Thickness, Vinyl, Marble, Gray/White

  • Mfr # 36VK64

  • Zoro # G9795956


product price: $1,994.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
57 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK64
Zoro #
G9795956
UPC #
662641868373
Country of Origin
United States

Dimensions

Length
57 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Gray/White
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Weight
480 lb
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Antimicrobial
No
Antifatigue
Yes
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Surface Design
Marble
Number of Border Stripes
0
USDA Certified
No
Washdown Safe
No
Other Standards
ASTM D2859, CPSC FF 1-70
DOC FF1-70 Rating
Yes
Single Material Construction
No
Number of Beveled Edges
4
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Durometer Rating
80
Reversible
No
Surface Texture
Smooth
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Autoclavable
No
Series
512 Marble-Tuff(TM) Max
Backing Characteristics
Insulation, Wear-Resistant
X-Ray Detectable
No
NSF/ANSI 52
No
Metal Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.