Zoro Homepage

Antislip Tread, Black/Yellow, 2 ft. L, PK10

  • Mfr # GRAN12748

  • Zoro # G4422177


product price: $27.39
/pk 10, $2.74/ea

Key Features

Length
2 ft.
Legend
Caution
Material
Aluminum oxide
Tape Color
Black/Yellow
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN12748
Zoro #
G4422177
UPC #
717364336217
Country of Origin
United States

Dimensions

Length
2 ft.
Width
6"
Grit Size
60
Thickness
500 mil
Width - Tape
6 in
Length - Tape
2 ft
Imperial Tape Width
6 in
Imperial Tape Length
24 in
Tape Thickness
32 mil

Description

Anti-Slip Tread, Black/Yellow, 6 in, 24 in, Grit Size Proprietary, Message, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend Caution, Message Color Black, Glow In The Dark No, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.