Zoro Homepage

Antistatic Table Mat, Green, 0.138In Thick

  • Mfr # 4ECU9

  • Zoro # G0464326


product price: $67.95
/ea

Key Features

Color
Green
Thickness
0.11 in
Material
Rubber
Includes
Grounding Snap
Dimension (Ft.)
2 x 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ECU9
Zoro #
G0464326
UPC #
190735503799
Country of Origin
China

Dimensions

Thickness
0.11 in
Dimension (Ft.)
2 x 4
Overall Width
2 ft
Overall Length
4 ft

Details

Item
Antistatic Table Mat
Color
Green
Material
Rubber
Includes
Grounding Snap
Features
Lead-Free
Product Type
Antistatic Table Mat
Resistance Rating - Maximum
109 ohm

Description

Antistatic Table Mat, Green, 0.138 In. Thick, Lead Free, Nitrile Rubber, Dimension (Ft.) 2 x 4, Includes Grounding Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.