Appliance Cover, 28 In. L x 38 In. W, Blue
Mfr # 4LGJ8
Zoro # G3164147
product price: $32.29
/eaKey Features
Material
Cotton, Poly Blend
Length
28 in
Width
38 in
Weight
8.5 lb
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LGJ8
Zoro #
G3164147
UPC #
82020310019
Country of Origin
China
Dimensions
Length
28 in
Width
38 in
Height
42 in
Overall Length
28 in
Details
Item
Appliance Cover
Material
Cotton, Poly Blend
Weight
8.5 lb
Color
Blue
Application
Washer/Dryer/Range
Filler per Yard
20 oz/sq yd
Cover Application
Range, Washer & Dryer
Cover Type
Furniture, Moving
Machine Washable
Not Machine Washable
Description
Appliance Cover, Material Cotton, Poly Blend, Cover Type Furniture, Moving, Cover Application Range, Washer & Dryer, Length 28 in, Width 38 in, Height 42 in, Filler per Yard 20 oz/sq yd, Color Blue, Weight 8.5 lb, Machine Washable Not Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.