Zoro Homepage

Aramid Felt, Shape Roll, 50 ft L

  • Mfr # BULK-FS-AF-1

  • Zoro # G606115815


product price: $1,254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Grade
Synthetic
Length
50 ft
Material
Synthetic Aramid Felt
Backing Type
Plain
Width
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-AF-1
Zoro #
G606115815
UPC #
193005290092
Country of Origin
United States

Dimensions

Thickness
1/16 in
Length
50 ft
Width
6 ft

Details

Item
Aramid Felt Roll
Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Reinforced Material
Aramid
Density
0.438 lb/sq yd
Maximum Temperature
425 Degrees F
Wool Content
0 %
Shape
Sheet

Description

Aramid Felt Roll, Material Synthetic Aramid Felt, Shape Sheet, Length 50 ft, Width 6 ft, Thickness 1/16 in, Backing Type Plain, Wool Content 0 Percent, Density 0.438 lb/sq yd, Color Off White, Maximum Temperature 425 Degrees F, Grade Synthetic, Reinforced Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.