Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aramid Felt, Shape Sheet, 12" L

  • Mfr # BULK-FS-AF-14

  • Zoro # G006115774


product price: $17.49
/ea

Key Features

Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Maximum Temperature
425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FS-AF-14
Zoro #
G006115774
UPC #
193005290153
Country of Origin
United States

Dimensions

Thickness
1/16 in
Length
12 in
Width
36 in

Details

Item
Aramid Felt Sheet
Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Maximum Temperature
425 Degrees F
Shape
Sheet
Reinforced Material
Aramid
Density
0.438 lb/sq yd
Wool Content
0 %

Description

Aramid Felt Sheet, Material Synthetic Aramid Felt, Shape Sheet, Length 12 in, Width 36 in, Thickness 1/16 in, Backing Type Plain, Wool Content 0 Percent, Density 0.438 lb/sq yd, Color Off White, Maximum Temperature 425 Degrees F, Grade Synthetic, Reinforced Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.