Aramid Felt, Shape Sheet, 12" L
Mfr # BULK-FS-AF-18
Zoro # G906115775
product price: $11.79
/eaKey Features
Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Reinforced Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-AF-18
Zoro #
G906115775
UPC #
193005290191
Country of Origin
United States
Dimensions
Thickness
1/8 in
Length
12 in
Width
12 in
Details
Item
Aramid Felt Sheet
Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Reinforced Material
Aramid
Maximum Temperature
425 Degrees F
Shape
Sheet
Density
0.563 lb/sq yd
Wool Content
0 %
Description
Aramid Felt Sheet, Material Synthetic Aramid Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Wool Content 0 Percent, Density 0.563 lb/sq yd, Color Off White, Maximum Temperature 425 Degrees F, Grade Synthetic, Reinforced Material Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.