Aramid Felt, Shape Strip, 10 ft L
Mfr # BULK-FS-AF-3
Zoro # G506115816
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Grade
Synthetic
Length
10 ft
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-AF-3
Zoro #
G506115816
UPC #
193005290498
Country of Origin
United States
Dimensions
Thickness
1/16 in
Length
10 ft
Width
1 in
Details
Item
Aramid Felt Strip
Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Reinforced Material
Aramid
Maximum Temperature
425 Degrees F
Wool Content
0 %
Shape
Strip
Density
0.438 lb/sq yd
Description
Aramid Felt Strip, Material Synthetic Aramid Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/16 in, Backing Type Plain, Wool Content 0 Percent, Density 0.438 lb/sq yd, Color Off White, Maximum Temperature 425 Degrees F, Grade Synthetic, Reinforced Material Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.