Aramid/Buna-N Gasket Sheet, 1/16" Thick x 30" Wide x 30" L
Mfr # BULK-FGSM-AH-3
Zoro # G2438547
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Length
30 in
Width
30 in
Temp. Range (F)
0 to 750
Material of Construction
Aramid Fiber with Buna-N Rubber
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AH-3
Zoro #
G2438547
UPC #
193005351885
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
1/16 in
Overall Width
30 in
Overall Length
30 in
Details
Item
Gasket Sheet
Color
Green
Temp. Range (F)
0 to 750
Material of Construction
Aramid Fiber with Buna-N Rubber
Metal Detectable
No
Max. Pressure (PSI)
1,450 psi
Continuous Max. Temp. (F)
400 Degrees F
For Fluid Type
Oil
For Piping System
Food and Beverage
Reinforced
Yes
FDA Approved
Yes
Binder Material
Buna-N
Gasket Material
Aramid
Form
Sheet
Minimum Operating Temperature
0 Degrees F
For Environment
Food and Beverage
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Temperature
400 Degrees F
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.