Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aramid/Buna-N Gasket Sheet, 1/8" Thick x 6" Wide x 6" L

  • Mfr # BULK-FGSM-AH-8

  • Zoro # G2438486


product price: $10.39
/ea

Key Features

Length
6 in
Width
6 in
Temp. Range (F)
0 to 750
Max. Pressure (PSI)
1,450 psi
Continuous Max. Temp. (F)
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AH-8
Zoro #
G2438486
UPC #
193005351939
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Thickness
1/8 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Gasket Sheet
Color
Green
Temp. Range (F)
0 to 750
Max. Pressure (PSI)
1,450 psi
Continuous Max. Temp. (F)
400 Degrees F
Metal Detectable
No
Material of Construction
Aramid Fiber with Buna-N Rubber
Reinforced
Yes
For Piping System
Food and Beverage
Binder Material
Buna-N
FDA Approved
Yes
For Fluid Type
Oil
For Environment
Food and Beverage
System of Measurement
Inch
Gasket Material
Aramid
X-Ray Detectable
No
Maximum Operating Temperature
400 Degrees F
Form
Sheet
Minimum Operating Temperature
0 Degrees F

Description

Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Width 6 in, Overall Length 6 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.