Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aramid/Buna-N Gasket Sheet, 1/8" Thick x 60" Wide x 60" L

  • Mfr # BULK-FGSM-AH-2

  • Zoro # G2438599


product price: $477.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
5 ft
Temp. Range (F)
0 to 750
Continuous Max. Temp. (F)
400 Degrees F
Max. Pressure (PSI)
1,450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AH-2
Zoro #
G2438599
UPC #
193005351878
Country of Origin
United States

Dimensions

Length
60 in
Width
5 ft
Thickness
1/8 in
Overall Width
5 ft
Overall Length
5 ft

Details

Item
Gasket Sheet
Color
Green
Temp. Range (F)
0 to 750
Continuous Max. Temp. (F)
400 Degrees F
Max. Pressure (PSI)
1,450 psi
Metal Detectable
No
Material of Construction
Aramid Fiber with Buna-N Rubber
For Fluid Type
Oil
Binder Material
Buna-N
For Piping System
Food and Beverage
FDA Approved
Yes
Reinforced
Yes
Gasket Material
Aramid
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
For Environment
Food and Beverage
Maximum Operating Temperature
400 Degrees F
Form
Sheet

Description

Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 5 ft, Overall Length 5 ft, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.