Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Stainless Steel Plain

  • Mfr # Z5025

  • Zoro # G2726114

CAD Available

product price:  $4.99
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Barrel
Thread Size
#10-32
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5025
Zoro #
G2726114
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Barrel Length
1 3/16 in
Barrel Diameter
5/16 in
Screw Head Height
7/64 in
Dia./Thread Size
#10-32
Screw Thread Length
1 in
Barrel Thread Depth
3/4 in
Barrel Head Dia.
1/2 in
Screw Head Dia.
23/64 in
Barrel Dia.
5/16 in
Barrel Head Height
1/8 in
Outside Dia.
5/16"
Barrel Head Diameter
1/2 in
Screw Head Diameter
23/64 in
Screw Minimum Thread Length
1 in
Screw Size
#10
Grip Size
1 3/16 in
Screw Length
1 in

Details

CAD Available
Yes
Item
Arch Barrel
System of Measurement
Inch
Type
Female Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Tensile Strength (PSI)
80,000 psi
Screw Material
18-8 Stainless Steel
Drive Type
Unslotted
Head Style
Truss
Includes
82 Degrees Screw
Rockwell Hardness
B83
Grip Range
1-3/16
Dimensional Standards
AMPG 2000 SB.01
Made in North America
Made in North America
Screw Head Style
Truss
Pack Size
Small
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Screw Drive Style
Phillips
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #10-32, Barrel Length 1 3/16 in, Barrel Diameter 5/16 in, Barrel Thread Depth 3/4 in, Barrel Drive Type Unslotted, Screw Length 1 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 1/2 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 1 3/16 in, Includes 82 Degrees Screw, Made in North America Made in North America, Material Grade/Class 18-8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products