Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain

  • Mfr # Z5105

  • Zoro # G3401666


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

System of Measurement
Inch
Type
Knurled Barrel
Thread Size
#10-32
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5105
Zoro #
G3401666
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Barrel Length
1 9/16 in
Barrel Diameter
5/16 in
Dia./Thread Size
#10-32
Barrel Dia.
5/16 in
Barrel Head Height
1/8 in
Barrel Head Dia.
1/2 in
Screw Head Height
7/64 in
Screw Head Dia.
23/64 in
Barrel Thread Depth
3/4 in
Screw Thread Length
1 in
Outside Dia.
5/16"
Barrel Head Diameter
1/2 in
Grip Size
1 3/4 in
Screw Head Diameter
23/64 in
Screw Minimum Thread Length
1 in
Screw Size
#10
Screw Length
1 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Knurled Barrel
Material
Brass
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Includes
82 Degrees Screw
Head Style
Truss
Tensile Strength (PSI)
55,000 psi
Drive Type
Unslotted
Screw Material
Steel
Rockwell Hardness
B60
Grip Range
1-3/4
Screw Drive Style
Phillips
Tensile Strength
55,000 psi
Dimensional Standards
AMPG 2000 SB.01
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Screw Head Style
Truss
Pack Size
Small
Made in North America
Made in North America
Head Shape
Round

Description

Binding Post Assembly, Material Brass, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #10-32, Barrel Length 1 9/16 in, Barrel Diameter 5/16 in, Barrel Thread Depth 3/4 in, Barrel Drive Type Unslotted, Screw Length 1 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 1/2 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 1 3/4 in, Includes 82 Degrees Screw, Made in North America Made in North America, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.