Arch Barrel, 1/2"-13, 1 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1680

  • Zoro # G4601861


product price:  $27.99
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1680
Zoro #
G4601861
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Barrel Length
1 3/4 in
Barrel Diameter
5/8 in
Barrel Drive Size
3/8 in
Barrel Dia.
5/8 in
Barrel Head Dia.
1 in
Dia./Thread Size
1/2"-13
Barrel Thread Depth
3/4 in
Barrel Head Height
1/4 in
Drive Size
3/8 in
Outside Dia.
5/8"
Barrel Head Diameter
1 in
Grip Size
1 1/2 in
Screw Drive Size
3/8 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
B83
Drive Type
Hex Socket
Grip Range
1 1/2 in
Head Style
Flat
Resistance Properties
Corrosion-Resistant
Tensile Strength
90,000 psi
RoHS Compliant
B83
Pack Size
Small
Dimensional Standards
AMPG 2000 SB.07
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Thread Size 1/2 In.-13, Barrel Length 1 3/4 in, Barrel Diameter 5/8 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 in, Barrel Head Height 1/4 in, Dimensional Standards AMPG 2000 SB.07, Grip Size 1 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.