Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Chrome-Plated

  • Mfr # Z5216

  • Zoro # G3339332

CAD Available

product price:  $4.79
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Barrel
Thread Size
1/4"-20
Material
Steel
Finish
Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5216
Zoro #
G3339332
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Length
1 9/16 in
Barrel Diameter
3/8 in
Barrel Head Height
5/32 in
Barrel Head Dia.
9/16 in
Screw Head Dia.
15/32 in
Barrel Thread Depth
1 in
Dia./Thread Size
1/4"-20
Screw Head Height
5/32 in
Barrel Dia.
3/8 in
Screw Thread Length
1 1/2 in
Outside Dia.
3/8"
Barrel Head Diameter
9/16 in
Screw Minimum Thread Length
1 1/2 in
Grip Size
1 9/16 in
Screw Size
1/4"
Screw Head Diameter
15/32 in
Screw Length
1 1/2 in

Details

CAD Available
Yes
Item
Arch Barrel
System of Measurement
Inch
Type
Female Barrel
Material
Steel
Finish
Chrome-Plated
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Includes
82 Degrees Screw
Tensile Strength (PSI)
47,000 psi
Rockwell Hardness
B55
Drive Type
Unslotted
Head Style
Truss
Screw Material
Steel
Grip Range
1.5625
Screw Head Style
Truss
Tensile Strength
47,000 psi
Screw Drive Style
Phillips
Made in North America
Made in North America
Dimensional Standards
AMPG 2000 SB.01
Pack Size
Small
Head Shape
Round

Description

Binding Post Assembly, Material Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size 1/4 In.-20, Barrel Length 1 9/16 in, Barrel Diameter 3/8 in, Barrel Thread Depth 1 in, Barrel Drive Type Unslotted, Screw Length 1 1/2 in, Screw Drive Style Phillips, Finish Chrome-Plated, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 1 9/16 in, Includes 82 Degrees Screw, Made in North America Made in North America, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.