CAD Drawings
Download CAD Files
Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain
Mfr # Z5326
Zoro # G3345526
CAD Available
product price:Â $13.59
/eaKey Features
CAD Drawing
System of Measurement
Inch
Type
Female Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z5326
Zoro #
G3345526
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Barrel Length
3 in
Barrel Diameter
3/8 in
Screw Head Dia.
15/32 in
Barrel Thread Depth
3/4 in
Screw Head Height
5/32 in
Barrel Head Height
5/32 in
Dia./Thread Size
1/4"-20
Barrel Dia.
3/8 in
Screw Thread Length
1 1/2 in
Barrel Head Dia.
9/16 in
Outside Dia.
3/8"
Screw Minimum Thread Length
1 1/2 in
Screw Head Diameter
15/32 in
Screw Size
1/4"
Grip Size
3 in
Barrel Head Diameter
9/16 in
Screw Length
1 1/2 in
Description
Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size 1/4 In.-20, Barrel Length 3 in, Barrel Diameter 3/8 in, Barrel Thread Depth 3/4 in, Barrel Drive Type Unslotted, Screw Length 1 1/2 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 3 in, Includes 82 Degrees Screw, Made in North America Made in North America, Material Grade/Class 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.