Arch Barrel, 5/8"-11, 1 3/4 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1694

  • Zoro # G4562171


product price:  $36.89
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1694
Zoro #
G4562171
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Barrel Length
1 3/4 in
Barrel Diameter
3/4 in
Barrel Drive Size
3/8 in
Barrel Head Height
1/4 in
Barrel Dia.
3/4 in
Dia./Thread Size
5/8"-11
Barrel Thread Depth
3/4 in
Barrel Head Dia.
1 1/8 in
Drive Size
3/8 in
Outside Dia.
3/4"
Barrel Head Diameter
1 1/8 in
Screw Drive Size
3/8 in
Grip Size
1 1/2 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Grip Range
1 1/2 in
Rockwell Hardness
B83
Head Style
Flat
Drive Type
Hex Socket
Tensile Strength (PSI)
80,000 psi
RoHS Compliant
B83
Pack Size
Small
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Dimensional Standards
AMPG 2000 SB.07
Tensile Strength
90,000 psi
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 1 3/4 in, Barrel Diameter 3/4 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/8 in, Barrel Head Height 1/4 in, Dimensional Standards AMPG 2000 SB.07, Grip Size 1 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.