Arch Barrel, 5/8"-11, 1 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1826
  • Zoro # G4601231
product price: 
$
31.79
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1826
Zoro #
G4601231
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Barrel Length
1 in
Barrel Diameter
7/8 in
Barrel Drive Size
1/2 in
Drive Size
1/2 in
Barrel Thread Depth
3/4 in
Barrel Head Height
1/2 in
Barrel Head Dia.
1 1/4 in
Dia./Thread Size
5/8"-11
Barrel Dia.
7/8 in
Outside Dia.
7/8"
Screw Drive Size
1/2 in
Grip Size
1 in
Barrel Head Diameter
1 1/4 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Internal Hex
Rockwell Hardness
B83
Drive Type
Hex Socket
Tensile Strength (PSI)
80,000 psi
Head Style
Button
Grip Range
1 in
Dimensional Standards
AMPG 2000 SB.05
Material Quality Standards
ASTM A582
RoHS Compliant
B83
Tensile Strength
90,000 psi
Resistance Properties
Corrosion-Resistant
Pack Size
Small
Made in North America
Made in North America
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Button, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 1 in, Barrel Diameter 7/8 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Drive Size 1/2 in, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/2 in, Dimensional Standards AMPG 2000 SB.05, Grip Size 1 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.