Shop ZORO SELECT
See all product information
Create Account
Arch Barrel, 5/8"-11, 2 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain
- Mfr # Z1696
- Zoro # G4627147
product price:Â
$
38.59
/ea
Key Features
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1696
- Zoro #
- G4627147
- UPC #
- -
- Country of Origin
- United States
- Item
- Arch Barrel
- System of Measurement
- Inch
- Type
- Female Binding Barrel
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Flat
- Barrel Drive Type
- Internal Hex
- Head Style
- Flat
- Rockwell Hardness
- B83
- Grip Range
- 1 3/4 in
- Tensile Strength (PSI)
- 80,000 psi
- Drive Type
- Hex Socket
- Material Quality Standards
- ASTM A582
- Dimensional Standards
- AMPG 2000 SB.07
- Made in North America
- Made in North America
- Resistance Properties
- Corrosion-Resistant
- Pack Size
- Small
- RoHS Compliant
- B83
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Barrel Length
- 2 in
- Barrel Diameter
- 3/4 in
- Barrel Drive Size
- 3/8 in
- Barrel Head Dia.
- 1 1/8 in
- Barrel Thread Depth
- 3/4 in
- Drive Size
- 3/8 in
- Barrel Dia.
- 3/4 in
- Dia./Thread Size
- 5/8"-11
- Barrel Head Height
- 1/4 in
- Outside Dia.
- 3/4"
- Grip Size
- 1 3/4 in
- Screw Drive Size
- 3/8 in
- Barrel Head Diameter
- 1 1/8 in
Description
Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 2 in, Barrel Diameter 3/4 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/8 in, Barrel Head Height 1/4 in, Dimensional Standards AMPG 2000 SB.07, Grip Size 1 3/4 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.