Arch Barrel, 5/8"-11, 3 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1820

  • Zoro # G4600285


product price:  $44.19
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1820
Zoro #
G4600285
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Barrel Length
3 in
Barrel Diameter
3/4 in
Barrel Drive Size
3/8 in
Barrel Thread Depth
3/4 in
Barrel Head Dia.
1 1/8 in
Drive Size
3/8 in
Barrel Dia.
3/4 in
Dia./Thread Size
5/8"-11
Barrel Head Height
3/8 in
Outside Dia.
3/4"
Screw Drive Size
3/8 in
Barrel Head Diameter
1 1/8 in
Grip Size
3 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Internal Hex
Tensile Strength (PSI)
80,000 psi
Head Style
Button
Grip Range
3 in
Rockwell Hardness
B83
Drive Type
Hex Socket
Made in North America
Made in North America
Pack Size
Small
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2000 SB.05
Material Quality Standards
ASTM A582
RoHS Compliant
B83
Resistance Properties
Corrosion-Resistant
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Button, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 3 in, Barrel Diameter 3/4 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/8 in, Barrel Head Height 3/8 in, Dimensional Standards AMPG 2000 SB.05, Grip Size 3 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.