Arch Barrel, 5/8"-11, 3/4 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1701

  • Zoro # G4601721


product price:  $29.19
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1701
Zoro #
G4601721
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Barrel Length
3/4 in
Barrel Diameter
7/8 in
Barrel Drive Size
1/2 in
Barrel Dia.
7/8 in
Barrel Thread Depth
3/8 in
Barrel Head Dia.
1 1/4 in
Dia./Thread Size
5/8"-11
Drive Size
1/2 in
Barrel Head Height
1/4 in
Outside Dia.
7/8"
Barrel Head Diameter
1 1/4 in
Grip Size
1/2 in
Screw Drive Size
1/2 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Head Style
Flat
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Grip Range
1/2 in
Drive Type
Hex Socket
Dimensional Standards
AMPG 2000 SB.07
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM A582
Pack Size
Small
Made in North America
Made in North America
Tensile Strength
90,000 psi
RoHS Compliant
B83
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 3/4 in, Barrel Diameter 7/8 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Drive Size 1/2 in, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/4 in, Dimensional Standards AMPG 2000 SB.07, Grip Size 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.