Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain

  • Mfr # Z5183

  • Zoro # G3441417


product price: $30.49
/ea

Key Features

System of Measurement
Inch
Type
Female Barrel
Thread Size
#8-32
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5183
Zoro #
G3441417
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Barrel Length
3 in
Barrel Diameter
1/4 in
Screw Head Dia.
5/16 in
Screw Head Height
3/32 in
Screw Thread Length
3/4 in
Barrel Thread Depth
5/8 in
Barrel Dia.
1/4 in
Dia./Thread Size
#8-32
Barrel Head Dia.
1/2 in
Barrel Head Height
1/8 in
Outside Dia.
1/4"
Grip Size
3 in
Screw Head Diameter
5/16 in
Barrel Head Diameter
1/2 in
Screw Size
#8
Screw Minimum Thread Length
3/4 in
Screw Length
3/4 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Head Style
Truss
Includes
82 Degrees Screw
Rockwell Hardness
B83
Drive Type
Unslotted
Grip Range
3 in
Tensile Strength (PSI)
75,000 psi
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Screw Head Style
Truss
Dimensional Standards
AMPG 2000 SB.01
Screw Drive Style
Phillips
Pack Size
Small
Made in North America
Made in North America
Head Shape
Round
Material Grade/Class
316

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 3 in, Barrel Diameter 1/4 in, Barrel Thread Depth 5/8 in, Barrel Drive Type Unslotted, Screw Length 3/4 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 1/2 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 3 in, Includes 82 Degrees Screw, Made in North America Made in North America, Material Grade/Class 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.