CAD

Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Plain

  • Mfr # Z5405
  • Zoro # G3235583
CAD Available
product price: 
$
8.99
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Knurled Barrel
Thread Size
5/16"-18
Material
Brass
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5405
Zoro #
G3235583
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Barrel Length
2 1/16 in
Barrel Diameter
1/2 in
Screw Head Dia.
37/64 in
Barrel Head Dia.
3/4 in
Barrel Head Height
3/16 in
Barrel Dia.
1/2 in
Dia./Thread Size
5/16"-18
Screw Thread Length
1 1/2 in
Screw Head Height
3/16 in
Barrel Thread Depth
1 1/4 in
Outside Dia.
1/2"
Screw Size
5/16"
Screw Minimum Thread Length
1 1/2 in
Barrel Head Diameter
3/4 in
Screw Head Diameter
37/64 in
Grip Size
2 1/4 in
Screw Length
1 1/2 in

Details

CAD Available
Yes
Item
Arch Barrel
System of Measurement
Inch
Type
Knurled Barrel
Material
Brass
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
Tensile Strength (PSI)
55,000 psi
Drive Type
Unslotted
Head Style
Truss
Rockwell Hardness
B60
Includes
82 Degrees Screw
Screw Material
Steel
Grip Range
2-1/4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Pack Size
Small
Screw Drive Style
Phillips
Made in North America
Made in North America
Dimensional Standards
AMPG 2000 SB.01
Tensile Strength
55,000 psi
Screw Head Style
Truss
Head Shape
Round
Shell Material
Brass

Description

Binding Post Assembly, Material Brass, Barrel Head Style Truss, Screw Head Style Truss, Thread Size 5/16 In.-18, Barrel Length 2 1/16 in, Barrel Diameter 1/2 in, Barrel Thread Depth 1 1/4 in, Barrel Drive Type Unslotted, Screw Length 1 1/2 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 3/4 in, Barrel Head Height 3/16 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 2 1/4 in, Includes 82 Degrees Screw, Made in North America Made in North America, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.