Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z5198
  • Zoro # G3253835
product price: 
$
15.69
/ea

Key Features

System of Measurement
Inch
Type
Female Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5198
Zoro #
G3253835
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Length
2 1/16 in
Barrel Diameter
3/8 in
Screw Head Height
5/32 in
Barrel Head Dia.
9/16 in
Screw Head Dia.
15/32 in
Dia./Thread Size
1/4"-20
Screw Thread Length
1 1/2 in
Barrel Dia.
3/8 in
Barrel Head Height
5/32 in
Barrel Thread Depth
3/4 in
Outside Dia.
3/8"
Barrel Head Diameter
9/16 in
Screw Head Diameter
15/32 in
Screw Minimum Thread Length
1 1/2 in
Grip Size
2 1/16 in
Screw Size
1/4"
Screw Length
1 1/2 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
Head Style
Truss
Rockwell Hardness
B83
Drive Type
Unslotted
Includes
82 Degrees Screw
Tensile Strength (PSI)
75,000 psi
Grip Range
2 1/16 in
Made in North America
Made in North America
Pack Size
Small
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Screw Drive Style
Phillips
Tensile Strength
75,000 psi
Dimensional Standards
AMPG 2000 SB.01
Material Quality Standards
ASTM A276
Screw Head Style
Truss
Head Shape
Round
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size 1/4 In.-20, Barrel Length 2 1/16 in, Barrel Diameter 3/8 in, Barrel Thread Depth 3/4 in, Barrel Drive Type Unslotted, Screw Length 1 1/2 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 2 1/16 in, Includes 82 Degrees Screw, Made in North America Made in North America

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products