Shop ZORO SELECT

Arch Barrel, 1/2"-13, 3 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1804
  • Zoro # G4600242

product price: 
$
38.49
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1804
Zoro #
G4600242
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Barrel Length
3 in
Barrel Diameter
5/8 in
Barrel Drive Size
3/8 in
Barrel Head Dia.
1 in
Drive Size
3/8 in
Barrel Head Height
5/16 in
Dia./Thread Size
1/2"-13
Barrel Thread Depth
5/8 in
Barrel Dia.
5/8 in
Outside Dia.
5/8"
Barrel Head Diameter
1 in
Grip Size
3 in
Screw Drive Size
3/8 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Internal Hex
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Head Style
Button
Drive Type
Hex Socket
Grip Range
3 in
Resistance Properties
Corrosion-Resistant
Dimensional Standards
AMPG 2000 SB.05
Made in North America
Made in North America
RoHS Compliant
B83
Pack Size
Small
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Button, Barrel Drive Type Internal Hex, Thread Size 1/2 In.-13, Barrel Length 3 in, Barrel Diameter 5/8 in, Barrel Thread Depth 5/8 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 in, Barrel Head Height 5/16 in, Dimensional Standards AMPG 2000 SB.05, Grip Size 3 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.