Shop ZORO SELECT
See all product information
Create Account
Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain
- Mfr # Z1652
- Zoro # G3265376
CAD Available
product price:Â
$
11.79
/ea
Key Features
CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1652
- Zoro #
- G3265376
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Arch Barrel
- System of Measurement
- Inch
- Type
- Female Binding Barrel
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Flat
- Barrel Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Head Style
- Flat
- Screw Material
- 18-8 Stainless Steel
- Tensile Strength (PSI)
- 80,000 psi
- Drive Type
- Hex Socket
- Grip Range
- 3/4 in
- Dimensional Standards
- AMPG 2000 SB.07
- Tensile Strength
- 90,000 psi
- Pack Size
- Small
- RoHS Compliant
- B83
- Material Quality Standards
- ASTM A582
- Made in North America
- Made in North America
- Resistance Properties
- Corrosion-Resistant
- Material Grade/Class
- 18-8
Description
Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Thread Size 1/4 In.-20, Barrel Length 3/4 in, Barrel Diameter 3/8 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Drive Size 7/32 in, Barrel Head Diameter 3/4 in, Barrel Head Height 15/64 in, Dimensional Standards AMPG 2000 SB.07, Grip Size 3/4 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582