Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Area In Front of This Electrical Panel Must Be Kept Clear, 10 in H x 14 in W, Plastic, 35FZ14

  • Mfr # 35FZ14

  • Zoro # G9114481


product price: $14.49
/ea

Key Features

Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FZ14
Zoro #
G9114481
UPC #
190735078129
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Facility Sign
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Language
English
OSHA Compliant
Yes
Legend Color
Black
Header
No Header
Subject Matter
Electrical Hazard
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Plastic
Sign Background Color
Yellow
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.