Arrow Marking Tape Vinyl White/Black, 3/4" W x 120 ft. L, 6 mil Thick

  • Mfr # 8X784

  • Zoro # G5382382


product price: $5.79
/ea

Key Features

Width
3/4"
Length
120 ft.
Material
Vinyl
Color
White/Black
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X784
Zoro #
G5382382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/4"
Length
120 ft.
Thickness
6 mil
Diameter
4"
Roll Length
120 ft
Imperial Tape Length
120 ft
Imperial Tape Width
3/4 in

Details

Item
Arrow Marking Tape
Material
Vinyl
Color
White/Black
Standards
ASTM D-4956
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Adhesion Strength
65 oz/in
Performance Temp.
220 Degrees F
Pattern
Arrow
Safety Tape Color
Black, White
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Legend
No Legend
Tape Format
Continuous Roll
Tape Color
Black/White
Specifications Met
ASTM
Fluorescent
No
Tape Backing Material
Vinyl
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Glow In The Dark
No
Minimum Tape Performance Temperature
14 Degrees F
Adhesion to Steel
65 oz/in
Tape Type
General Purpose
Maximum Tape Performance Temperature
176 Degrees F

Description

Floor Marking Tape, Continuous Roll, Arrow, Black/White, 3/4 in, 120 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.