Assortment, Spring Pin
Mfr # SLPIN062125
Zoro # G3151242
product price: $50.25
/eaKey Features
Includes
(25) 1/16x1, (25) 1/16x1/2, (25) 1/16x1/4, (25) 1/16x3/4, (25) 1/8x1, (25) 1/8x1-1/2, (25) 1/8x1-1/4, (25) 1/8x1/2, (25) 1/8x3/4, (25) 3/32x1, (25) 3/32x1-1/4, (25) 3/32x1/2, (25) 3/32x1/4, (25) 3/32x3/4, (25) 5/64x1, (25) 5/64x1/2, (25) 5/64x1/4, (25) 5/64x3/4
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLPIN062125
Zoro #
G3151242
UPC #
848790050689
Country of Origin
United States
Dimensions
Number of Sizes
18
Details
Item
Pin Assortment
Includes
(25) 1/16x1, (25) 1/16x1/2, (25) 1/16x1/4, (25) 1/16x3/4, (25) 1/8x1, (25) 1/8x1-1/2, (25) 1/8x1-1/4, (25) 1/8x1/2, (25) 1/8x3/4, (25) 3/32x1, (25) 3/32x1-1/4, (25) 3/32x1/2, (25) 3/32x1/4, (25) 3/32x3/4, (25) 5/64x1, (25) 5/64x1/2, (25) 5/64x1/4, (25) 5/64x3/4
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Finish
Plain
Number of Pieces
450
Pin Assortment Type
Slotted Spring
Type
Slotted Spring
Meets
Military Specifications, ANSI, DIN
Fastener Finish
Plain
Meets/Exceeds
ANSI, DIN, Military Specifications
Pin Item
Pin Assortment
Standards
ANSI, DIN, Military Specifications
Product Type
Spring Pin Assortment
Manufacturer Location
Made in USA*
Pin Type
Standard
Material Quality Standards
ANSI, DIN, Military Specifications
Material Grade/Class
Ungraded
Made in North America
Yes
Description
Pin Assortment,450 pcs,18 Sizes, Manufacturer Location Made in USA*, Made in North America Yes, Product Type Spring Pin Assortment, Material Grade/Class Ungraded, Standards ANSI, DIN, Military Specifications, Number of Pieces 450, Number of Sizes 18, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.