Zoro Homepage

Athletic Tape Kit, White, 1-1/2 In. W, 10 yd.

  • Mfr # 430645

  • Zoro # G4833841


product price: $16.79
/ea

Key Features

Color
White
Length
10 yd
Includes
(3) Roll Tape, (1) Roll M-Wrap(R), (1) Roll Tear Tape, (1) Tape Cutter
Waterproof
No
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430645
Zoro #
G4833841
UPC #
074676436456
Country of Origin
United States

Dimensions

Length
10 yd
Width
1 1/2 in
Roll Length
10 yd
Tape Width
1 1/2 in

Details

Color
White
Includes
(3) Roll Tape, (1) Roll M-Wrap(R), (1) Roll Tear Tape, (1) Tape Cutter
Item
Athletic Tape Kit
Waterproof
No
Industry Type
Healthcare
Latex Content
Contains Latex
Package Type
Clamshell
Water Resistance
Not Water Resistant
Adhesiveness
Adhesive
Sterility
Non-Sterile
Elasticity
Elastic
Tape Material
Cotton, Polyurethane Foam
Tape Color
White
Unitized
Unitized

Description

Athletic Tape Kit, Tape Color White, Roll Length 10 yd, Tape Width 1 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cotton, Polyurethane Foam, Unitized Unitized, Latex Content Contains Latex, Elasticity Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Type Clamshell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.