Autoclav. Biohaz. Bag, 7to10gal, Red, PK200
Mfr # ACLB142013
Zoro # G3710099
product price: $104.99
/pk 200, $0.52/ea
Free Shipping & Returns
Key Features
Capacity
10 gal
Material
Polypropylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACLB142013
Zoro #
G3710099
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Thickness
1.05 mil
Width
19 in
Overall Width
19 in
Details
Item
Autoclavable Biohazard Bags
Capacity
10 gal
Material
Polypropylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Bag Closure Type
Twist Tie
Trash Bag Material
Polypropylene
Package Configuration
Flat Pack
Bottom Seal Type
Star
Bags Per Roll
Not a Roll
Bag Product Grouping
Autoclavable Biohazard Bags
Trash Bag Color Family
Red
Max. Load
267 lb
Max. Temperature
120 Degrees
Seal
Star
Bags per Roll/Pack
200
Scent
Fragrance Free
Product Type
Autoclavable Biohazard Bags
Description
Autoclavable Biohazard Bags, Capacity 10 gal, Trash Bag Material Polypropylene, Thickness 1.05 mil, Color Red, Bag Closure Type Twist Tie, Width 19 in, Height 24 in, Max. Load 267 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Autoclavable Biohazard Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.