Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclav. Biohazard Bag, 2gal, Red, PK400

  • Mfr # ACLB142001

  • Zoro # G3710150


product price: $61.75
/pk 400, $0.15/ea

Key Features

Material
Polypropylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACLB142001
Zoro #
G3710150
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Thickness
2 mil
Width
8 in
Overall Width
8 in

Details

Item
Autoclavable Biohazard Bags
Capacity
2 gal
Material
Polypropylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Bag Closure Type
Twist Tie
Trash Bag Material
Polypropylene
Package Configuration
Flat Pack
Bags per Roll/Pack
400
Max. Load
16 lb
Max. Temperature
120 Degrees
Seal
Flat
Bag Product Grouping
Autoclavable Biohazard Bags
Trash Bag Color Family
Red
Bags Per Roll
Not a Roll
Bottom Seal Type
Flat
Scent
Fragrance Free
Product Type
Autoclavable Biohazard Bags

Description

Autoclavable Biohazard Bags, Capacity 2 gal, Trash Bag Material Polypropylene, Thickness 2 mil, Color Red, Bag Closure Type Twist Tie, Width 8 in, Height 12 in, Max. Load 16 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Autoclavable Biohazard Bags, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.