Zoro Homepage

Autoclav.Biohaz. Bag, 20to30gal, Red, PK100

  • Mfr # ACLB142856

  • Zoro # G3710178


product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACLB142856
Zoro #
G3710178
UPC #
-
Country of Origin
United States

Dimensions

Height
38 in
Thickness
2 mil
Width
31 in
Overall Width
31 in

Details

Item
Autoclavable Biohazard Bags
Capacity
30 gal
Material
Polypropylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Bag Closure Type
Twist Tie
Trash Bag Material
Polypropylene
Package Configuration
Flat Pack
Bag Product Grouping
Autoclavable Biohazard Bags
Seal
Flat
Bags Per Roll
Not a Roll
Bags per Roll/Pack
100
Trash Bag Color Family
Red
Max. Load
250 lb
Bottom Seal Type
Flat
Max. Temperature
120 Degrees
Scent
Fragrance Free
Product Type
Autoclavable Biohazard Bags

Description

Autoclavable Biohazard Bags, Capacity 30 gal, Trash Bag Material Polypropylene, Thickness 2 mil, Color Red, Bag Closure Type Twist Tie, Width 31 in, Height 38 in, Max. Load 250 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Autoclavable Biohazard Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.