Zoro Homepage

Automatic Door Holder, Satin Chrome, Wall

  • Mfr # 33J787

  • Zoro # G5015044


product price: $33.89
/ea

Key Features

Material
Solid Brass
Color
Gray
Strike Base Width
1 in
Holder Projection
2 1/8 in
Strike Projection
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J787
Zoro #
G5015044
UPC #
190735464878
Country of Origin
Taiwan, Province of China

Dimensions

Strike Base Width
1 in
Strike Base Height
2 in
Holder Base Width
2 1/2 in
Holder Base Height
2 3/4 in

Details

Material
Solid Brass
Color
Gray
Item
Automatic Door Holder
Holder Projection
2 1/8 in
Strike Projection
2 in
Hardware
Included
Mounting Type
Wall
Finish
Satin Chrome
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Automatic Door Holder, Satin Chrome Finish, Material Solid Brass, Color Gray, Holder Base Height 2 3/4 in, Holder Base Width 2 1/2 in, Holder Projection 2 1/8 in, Strike Base Height 2 in, Strike Base Width 1 in, Strike Projection 2 in, Magnetic Strength Not Applicable, Mounting Type Screw In, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.