Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Relay, 2 PK

  • Mfr # 072241-0

  • Zoro # G2339508


product price: $4.79
/pk 2, $2.40/ea
Sold in multiples of 2 for $9.58

Key Features

Overall Height - Relay
1.42 in
Contact Form
SPDT
Features
B1 Pin
With Bracket/Without Bracket
Without Bracket
Pins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072241-0
Zoro #
G2339508
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height - Relay
1.42 in
Body Depth
1.03 in
Body Height
0.93 in

Details

Item
Automotive Relay
Contact Form
SPDT
Features
B1 Pin
With Bracket/Without Bracket
Without Bracket
Pins
5
Mounting Bracket
No
Application
Change Over
Mounting Style
Socket
Pin Configuration
B1
Number of Pins
5
Coil Voltage
12V DC

Description

Automotive Relay, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 20 A @ 12V, Number of Pins 5, Pin Configuration B1, Mounting Style Plug-In, Application Change Over, Body Depth 1.03 in, Body Height 0.93 in, Body Width 1.03 in, Housing Material Nylon, Overall Depth 1.03 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.