Zoro Homepage

Automotive Service Connector, Blue, Low

  • Mfr # 6AWR0

  • Zoro # G2867383


product price: $16.25
/ea

Key Features

Connection Size
7/16"-20 Male Side Port
For Use With
Mobile R-134a Air Conditioning Systems
Outside Dia.
1 5/16 in
Includes
Safety Stop
Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AWR0
Zoro #
G2867383
UPC #
190735539361
Country of Origin
China

Dimensions

Connection Size
7/16"-20 Male Side Port
Outside Dia.
1 5/16 in
Length
1 7/8 in
Access Connection Size
7/16 in
Overall Height
2 in
Overall Width
1 5/16 in
Overall Length
1 7/8 in
Line Connection Size
7/16 in
Valve Inside Diameter
13 mm

Description

Quick Coupler, Tool Type Quick Coupler, Application Automotive, For Use With Mobile R-134a Air Conditioning Systems, Material Copper, Includes Safety Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.