
Automotive Wire, 10 AWG, Black, 25 ft
Mfr # WXP-6SXL-1001-0-25
Zoro # G215698983
product price: $25.89
/eaKey Features
Standards
ISO 6722, RoHS, SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Insulation Material
XLPE
Trade Designation
SXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1001-0-25
Zoro #
G215698983
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Nominal Outside Diameter
0.19 in
Conductor Size
10 AWG
Details
Item
Automotive Wire
Standards
ISO 6722, RoHS, SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Insulation Material
XLPE
Trade Designation
SXL
Number of Conductors
1
Special Features
Resistant to Heat
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Black
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.