Automotive Wire, 10 AWG, Black, 500 ft

  • Mfr # WXP-6SXL-1001-0-500

  • Zoro # G615699023


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Insulation Material
XLPE
Trade Designation
SXL
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-1001-0-500
Zoro #
G615699023
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.19 in
Overall Length
500 ft
Conductor Size
10 AWG

Details

Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Conductor Insulation Material
XLPE
Trade Designation
SXL
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Black
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Standards
ISO 6722, RoHS, SAE J1128
Voltage
60 V
Conductor Design
Stranded
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.