Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 10 AWG, Blue, 100 ft

  • Mfr # WXP-6SXL-1001-D6-100

  • Zoro # G815698956


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Material
XLPE
Special Features
Resistant to Heat
Number of Conductors
1
Nominal Outside Diameter
0.19 in
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1001-D6-100
Zoro #
G815698956
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.19 in
Overall Length
100 ft
Conductor Size
10 AWG

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Special Features
Resistant to Heat
Number of Conductors
1
Voltage
60 V
Standards
RoHS, SAE J1128
Conductor Insulation Color
Blue
Conductor Material
Copper
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.