Shop ZORO SELECT
See all product information
Create Account
Automotive Wire, 10 AWG, Blue, 25 ft
- Mfr # WXP-6GXL-1001-D6-25
- Zoro # G515699529
product price:Â
$
24.89
/ea
Key Features
Conductor Insulation Material
XLPE
Number of Conductors
1
Special Features
Resistant to Heat
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6GXL-1001-D6-25
- Zoro #
- G515699529
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Conductor Insulation Material
- XLPE
- Number of Conductors
- 1
- Special Features
- Resistant to Heat
- Conductor Design
- Stranded
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Conductor Insulation Color
- Blue
- Operating Temperature - Minimum
- -40 Degrees F
- Voltage
- 60 V
- Packaging
- Reel
- Temperature Rating - Maximum Wet
- 257 Degrees F
- Standards
- RoHS, SAE J1128
- Trade Designation
- GXL
- Conductor Material
- Copper
Dimensions
- Overall Length
- 25 ft
- Nominal Outside Diameter
- 0.18 in
- Conductor Size
- 10 AWG
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.