Automotive Wire, 10 AWG, Blue, 500 ft
Mfr # WXP-6SXL-1001-D6-500
Zoro # G215698969
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Conductor Insulation Material
XLPE
Trade Designation
SXL
Special Features
Resistant to Heat
Conductor Insulation Color
Blue
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1001-D6-500
Zoro #
G215698969
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500 ft
Nominal Outside Diameter
0.19 in
Conductor Size
10 AWG
Details
Item
Automotive Wire
Conductor Insulation Material
XLPE
Trade Designation
SXL
Special Features
Resistant to Heat
Conductor Insulation Color
Blue
Packaging
Reel
Standards
RoHS, SAE J1128
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Conductor Material
Copper
Conductor Design
Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.