Automotive Wire, 10 AWG, Brown, 25 ft
Mfr # WXP-6GXL-1001-1-25
Zoro # G915699235
product price: $24.89
/eaKey Features
Conductor Size
10 AWG
Packaging
Spool
Conductor Insulation Color
Brown
Standards
RoHS, SAE J1128
Trade Designation
GXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1001-1-25
Zoro #
G915699235
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
10 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.18 in
Details
Item
Automotive Wire
Packaging
Spool
Conductor Insulation Color
Brown
Standards
RoHS, SAE J1128
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Material
Copper
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Special Features
Resistant to Heat
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.