Automotive Wire, 10 AWG, Brown, 500 ft

  • Mfr # WXP-6GXL-1001-1-500

  • Zoro # G515699215


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Material
XLPE
Voltage
60 V
Conductor Design
Stranded
Packaging
Spool
Overall Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6GXL-1001-1-500
Zoro #
G515699215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.18 in
Conductor Size
10 AWG

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Voltage
60 V
Conductor Design
Stranded
Packaging
Spool
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Brown
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Special Features
Resistant to Heat
Operating Temperature - Minimum
-40 Degrees F
Standards
RoHS, SAE J1128
Number of Conductors
1

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.