Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 10 AWG, Gray, 100 ft

  • Mfr # WXP-6GXL-1001-8-100

  • Zoro # G615699238


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Overall Length
100 ft
Packaging
Spool
Trade Designation
GXL
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1001-8-100
Zoro #
G615699238
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.18 in

Details

Item
Automotive Wire
Packaging
Spool
Trade Designation
GXL
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Gray
Special Features
Resistant to Heat
Number of Conductors
1
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Material
Copper
Standards
RoHS, SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.