Automotive Wire, 10 AWG, Green, 100 ft

  • Mfr # WXP-6GXL-1001-D5-100

  • Zoro # G515699277


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Nominal Outside Diameter
0.18 in
Conductor Insulation Color
Green
Conductor Size
10 AWG
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1001-D5-100
Zoro #
G515699277
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.18 in
Conductor Size
10 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Green
Number of Conductors
1
Standards
SAE J1128
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Spool
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Special Features
Resistant to Heat
Trade Designation
GXL

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.