Automotive Wire, 10 AWG, Green, 100 ft

  • Mfr # WXP-6SXL-1001-D5-100

  • Zoro # G315698999


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1
Packaging
Reel
Overall Length
100 ft
Special Features
Resistant to Heat
Conductor Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1001-D5-100
Zoro #
G315698999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.19 in

Details

Item
Automotive Wire
Number of Conductors
1
Packaging
Reel
Special Features
Resistant to Heat
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Trade Designation
SXL
Conductor Insulation Material
XLPE
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Green
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.