Automotive Wire, 10 AWG, Green, 25 ft
Mfr # WXP-6SXL-1001-D5-25
Zoro # G115698953
product price:Â $25.59
/eaKey Features
Packaging
Reel
Conductor Insulation Color
Green
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Size
10 AWG
Special Features
Resistant to Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6SXL-1001-D5-25
Zoro #
G115698953
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
10 AWG
Nominal Outside Diameter
0.19 in
Overall Length
25 ft
Details
Item
Automotive Wire
Packaging
Reel
Conductor Insulation Color
Green
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Heat
Conductor Insulation Material
XLPE
Conductor Material
Copper
Voltage
60 V
Conductor Design
Stranded
Standards
ISO 6722, RoHS, SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.